WiFi Water Leak and Freeze Detector (Pack of 3)
L1 WiFi Water Leak and Freeze Detector (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Conveniently place near sinks, washers, water heaters, sump pumps-anywhere leaks could happen. Battery life lasts up to 3 years without incident
- Notification messages can alert you or your family/ friends, wherever you are, while audible (100 dB alarm) alerts sound when you are at home
- Use to detect temperatures that can freeze pipes, and humidity that could damage valuables
- Runs on WiFi - no extra hub or hardware purchase required
- Daisy chain extra cable sensors and cover up to 500 feet of space with one leak detector
- Reusable even after detecting an incident
- After an alarm, simply wipe dry the detector and cable sensors and place them back into service
- There is a five year warranty for professionally installed devices
- Battery life lasts up to 3 years without incident
Specifications
- Application:
- Leak Detection
- Battery Size:
- AA
- Brand Model Compatibility:
- L5
- Collection:
- L1
- Color Finish Name:
- Grey
- Decibel Rating (dB):
- 100 dB
- Height:
- 3-9/10
- Length:
- 2
- Package Quantity:
- Pack of 3
- Power Source:
- Battery
- Size:
- 3-9/10 in x 2 in x 1-1/10 in
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 131 Deg F
- Tool Type:
- Leak Detector
- UPC:
- 194159013698
- Volts:
- 71V
- Width:
- 1-1/10
- Wireless Communication:
- Wi-Fi