130 to 270 Deg F 30.6 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
L4006 Aquastat® 130 to 270 Deg F 30.6 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 640-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to setpoint
- Visible control point scale and external adjustment screw permit easy setting
- Horizontal or vertical insertion of the sensing element
Specifications
- AMP:
- 30.6
- Collection:
- L4006 Aquastat®
- Depth:
- 2-1/8
- Height:
- 5-63/100
- Material:
- Copper
- Temperature Range:
- 130 to 270 Deg F
- UL Listed:
- Yes
- UPC:
- 085267048927
- Width:
- 2