Wi-Fi Actuator with 1-1/4 in. NPT Ball Valve
L5 Wi-Fi Actuator with 1-1/4 in. NPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Recommended Accessories
Specifications
- Application:
- Leak Detection, Shut Off Valve
- Brand Model Compatibility:
- L1
- Collection:
- L5
- Color Finish Name:
- White, Brass
- Height:
- 6-1/2
- Length:
- 5-2/7
- Size:
- 1-1/4 in
- UL Listed:
- UL 60730-1
- UPC:
- 194159007932
- Width:
- 2-67/100
- Wireless Communication:
- Wi-Fi