100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
L6006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 380 Pallet: 400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Visible control point scale and external adjustment screw permit easy setting
- Direct or well immersion of the sensing element
- 4 40W C Bulbs Required
Specifications
- AMP:
- 0.25
- Collection:
- L6006 Aquastat®
- Depth:
- 2-1/8 in
- Height:
- 5-63/100 in
- Material:
- Copper
- Temperature Range:
- 100 to 240 Deg F
- UL Listed:
- Yes
- UPC:
- 085267053723
- Width:
- 2 in