This product requires certification to purchase.

1/4 in. Air Vent

Resideo

MaxiVent™ 1/4 in. Air Vent

  • Fast #
  • Part #HFV147A
  • Item #2354486
  • Manufacturer Part #FV147A
5 out of 5 Customer Rating
Brand image
Resideo

MaxiVent™ 1/4 in. Air Vent

  • Fast #
  • Part #HFV147A
  • Item #2354486
  • Manufacturer Part #FV147A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Maxivent features a low profile, fit anywhere
  • Solid brass body and cover, and a high temperature polypropylene float
  • Application Residential or commercial heating and cooling systems
  • Operating Temperature Range 240°F Maximum (115°C Maximum)
  • Connection Type Male NPT
  • Requires Certification

Specifications

Collection:
MaxiVent™
Color Finish Category:
Greys
Color Finish Name:
Metallic
Diameter:
2 in
Fits Pipe Size:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
085267825986