This product requires certification to purchase.

MNPT x Press 1 x 1/2 in. Trim Kit

Resideo

MNPT x Press 1 x 1/2 in. Trim Kit

  • Fast #
  • Part #HTK30PV100PNKP
  • Item #9317334
  • Manufacturer Part #TK30PV100PNKP/U
3.7 out of 5 Customer Rating
Brand image
Resideo

MNPT x Press 1 x 1/2 in. Trim Kit

  • Fast #
  • Part #HTK30PV100PNKP
  • Item #9317334
  • Manufacturer Part #TK30PV100PNKP/U
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All boiler accessories in one kit: Press PV SuperVent® Air Eliminator, NK300 Boiler Feed Combination, and Expansion Tank with Service Check Valve
  • Simple install with Press fittings
  • Accessories are rebuildable for maintenance
  • Ideal for new installs and maintenance requests
  • Requires Certification

Specifications

Brand Model Compatibility:
TK Series
Capacity:
4.4 gal
End Connection 1:
MPT
End Connection 2:
Press
End Connections:
MPT x Press
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Height:
15-1/2 in
Product Type:
Trim Kit
UL Listed:
No
UPC:
194159005655