1 in. 250 psi Brass PEX Expansion Pressure Regulating Valve
Model DS05 1 in. 250 psi Brass PEX Expansion Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Screw Adjustment (1 turn) ± 7 psi (48.3 kPa)
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- Lead Free Plumbing Code Compliance: The wettable surfaces contain less than 0.08% of lead by weighted average, ASSE 1003-2020 Listed, CSA B356 Listed, IAPMO Listed, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant
- ASSE Standards:
- ASSE 1003-2020
- ASTM:
- Lead Free Plumbing Code Compliance: The wettable surfaces contain less than 0.08% of lead by weighted average, ASSE 1003-2020 Listed, CSA B356 Listed, IAPMO Listed, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant
- CSA Certified:
- Yes
- Collection:
- Model DS05
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- Yes
- Fitting Size 1:
- 1
- Height:
- 4-1/5
- IAPMO Listed:
- Yes
- Length:
- 7
- Material:
- Brass, Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UPC:
- 194159007482
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Straight
- Valve Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.98
- Width:
- 2