1 in. NPT Thermostat Mixing Valve
MX Series 1 in. NPT Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASSE 1017 Certified, CSA Listed, NSF/ANSI 61 Certified
- ASSE Standards:
- ASSE 1017
- ASTM:
- ASSE 1017 Certified, CSA Listed, NSF/ANSI 61 Certified
- CSA Certified:
- Yes
- Collection:
- MX Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Flow Rate:
- 22 gpm
- Height:
- 2-1/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 149
- Minimum Temperature:
- 113
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Hot Water, Cold Water
- UPC:
- 085267182782
- Valve Body Material:
- PTFE
- Valve Material:
- Plastic
- Valve Size:
- 1 in
- Valve Type:
- Thermostat Mixing Valve