Not for Potable Use BRZ SUMP F/ F76S WATER
Not for Potable Use BRZ SUMP F/ F76S WATER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 123-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- F76S
- Material:
- Bronze
- Origin:
- Global
- Pressure - Maximum:
- 360 psi
- Product Type:
- Filter Bowl
- Recommended Valve Application:
- Water
- Type:
- HFT09RS1A
- UPC:
- 085267820646
- Valve Size:
- 1/2 in - 1-1/4 in