Pressure ROL (Q12)
PA404 Pressuretroll® Pressure ROL (Q12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- UL Listed: File no. MP466, Guide no. MBPR, CSA Listed: File no. LR1620
- ASME:
- UL Listed: File no. MP466, Guide no. MBPR, CSA Listed: File no. LR1620
- Application:
- Boiler
- Collection:
- PA404 Pressuretroll®
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Height:
- 4-47/100
- Length:
- 1-1/4
- Type:
- HPA404A1025
- UL Listed:
- Yes
- UPC:
- 085267064286
- Width:
- 3-19/50