This product requires certification to purchase.

Plug Inch CAD Cell (q2)

Resideo

Plug Inch CAD Cell (q2)

  • Fast #
  • Part #H130367
  • Item #71649
  • Manufacturer Part #130367/U
3.8 out of 5 Customer Rating
Brand image
Resideo

Plug Inch CAD Cell (q2)

  • Fast #
  • Part #H130367
  • Item #71649
  • Manufacturer Part #130367/U
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35156
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement cell assembly
  • Requires Certification
Dimensions & Measurements
Height
71/100 in
Length
1-11/100 in
Width
71/100 in
Characteristics & Features
Brand Model Compatibility
C554A
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Product Type
Assembly
UPC
085267006989