prv 1 dn25 - push connections
prv 1 dn25 - push connections
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Screw Adjustment (1 turn) ± 7 psi (48.3 kPa)
Specifications
- ANSI:
- ANSI 61 Compliant, ANSI 372 Compliant
- ASME:
- Lead Free Plumbing Code Compliance: The wettable surfaces contain less than 0.08% of lead by weighted average, ASSE 1003-2020 Listed, CSA B356 Listed, IAPMO Listed, ASSE 1061, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant
- ASSE Standards:
- ASSE 1003-2020
- ASTM:
- Lead Free Plumbing Code Compliance: The wettable surfaces contain less than 0.08% of lead by weighted average, ASSE 1003-2020 Listed, CSA B356 Listed, IAPMO Listed, ASSE 1061, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant
- CSA Certified:
- Yes
- End Connection 1:
- Union
- End Connection 2:
- Push
- End Connections:
- Union x Push
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Height:
- 4-1/5 in
- IAPMO Listed:
- Yes
- Length:
- 6-4/5 in
- Material:
- Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UPC:
- 194159007475
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1 in
- Weight:
- 2 lb
- Width:
- 2 in