This product requires certification to purchase.

120V Hot Surface Ignitor

Resideo

Q4100C Series 120V Hot Surface Ignitor

  • Fast #
  • Part #HQ4100C9044
  • Item #5149412
  • Manufacturer Part #Q4100C9044
5 out of 5 Customer Rating
Brand image
Resideo

Q4100C Series 120V Hot Surface Ignitor

  • Fast #
  • Part #HQ4100C9044
  • Item #5149412
  • Manufacturer Part #Q4100C9044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 60
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 120 volt silicon carbide design
  • Multiple mounting bracket styles: A, B, C, D, E
  • Lead lengths ranging from 4 in to 19.125 in
  • Replace popular versions of Robertshaw, White-Rodgers, and Norton silicon carbide igniters
  • Requires Certification

Specifications

Collection:
Q4100C Series
Ignitor Type:
Hot Surface
Length:
6
Origin:
Domestic
UPC:
085267449106
Volts:
120V