40 VA Fan Center w/SPDT Switch Action
R8285 40 VA Fan Center w/SPDT Switch Action
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 264-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transformer powers low voltage control systems and provides overload protection
- Low voltage terminal board provides convenient connections for thermostat and heating/cooling equipment wiring
- Relay is easily replaced without disturbing wiring
Specifications
- AMP:
- 12, 35, 6, 72
- Application:
- Fan
- CSA Certified:
- CSA LR95329-17
- Collection:
- R8285
- Height:
- 4-19/100 in
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- UL Listed:
- Yes
- UPC:
- 085267081153
- Volts:
- 120V
- Width:
- 4-1/2 in