Switching Relay with Internal Transformer
RA89 Switching Relay with Internal Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Integral transformer provides low voltage power for control circuit
Specifications
- AMP:
- 0.4, 10.2, 5.1
- ANSI:
- UL Listed: File No. E4436, Guide No. XAPX, CSA Certified: File No. LR1620
- ASTM:
- UL Listed: File No. E4436, Guide No. XAPX, CSA Certified: File No. LR1620
- CSA Certified:
- CSA LR1620
- Collection:
- RA89
- Height:
- 5-1/4
- Length:
- 2-9/29
- Material:
- Copper
- UL Listed:
- Yes
- UPC:
- 085267990080
- Volts:
- 120V
- Width:
- 4-1/4