3/4 in inlet/ 3/4 in outlet 24V Gas Valve
SmartValve™ 3/4 in inlet/ 3/4 in outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Height:
- 4-9/10
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 4-1/10
- Power Source:
- Gas
- Type:
- HSV9602P4840
- UPC:
- 085267795098
- Volts:
- 24V
- Width:
- 3-1/5