Fast-Slow Opening 1/2 in Inlet x 1/2 in Outlet Direct Hot Surface Ignition Gas Valve - 24V
SmartValve™ Series Fast-Slow Opening 1/2 in Inlet x 1/2 in Outlet Direct Hot Surface Ignition Gas Valve - 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Resideo aftermarket repair part
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 4-9/10
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4-1/10
- Power Source:
- Gas
- Stages:
- Single
- UPC:
- 085267297721
- Volts:
- 24V
- Width:
- 3-1/5