Two Stage Opening 1/2 in Inlet x 1/2 in Outlet Intermittent Hot Surface Pilot Gas Valve With Comb Air Control - 24V
SmartValve™ Series Two Stage Opening 1/2 in Inlet x 1/2 in Outlet Intermittent Hot Surface Pilot Gas Valve With Comb Air Control - 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- The SV9541 Systems are suitable for a wide range of fan-assisted combustion gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances
- Trim kit only
Specifications
- Height:
- 4-9/10
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4-1/10
- Power Source:
- Gas
- Stages:
- Two
- UPC:
- 085267297677
- Volts:
- 24V
- Width:
- 3-1/5