1 in. Air Eliminator
SuperVent™ 1 in. Air Eliminator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dirt and debris resistant
- Features a 360° adjustable collar ring for installation flexibility
- Stainless steel concentrator which eliminates gurgling noise
- Parts Warranty: 1 Year
- Press Connectors are widely considered to be the best in the market, saving installation time and increasing your profitability.
Specifications
- Collection:
- SuperVent™
- Diameter:
- 2-3/32
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1/2 in x 1 in x 1 in
- Flow Rate:
- 22 gpm
- Height:
- 6-1/2
- Length:
- 3-9/100
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- UPC:
- 085267827898
- Valve Size:
- 1/2 in
- Width:
- 2-1/10