This product requires certification to purchase.

Sweat x MNPT 1-1/4 in. Boiler Trim Kit

Resideo

Sweat x MNPT 1-1/4 in. Boiler Trim Kit

  • Fast #
  • Part #HTK30PV125SNK
  • Item #7427527
  • Manufacturer Part #TK30PV125SNK
4.1 out of 5 Customer Rating
Brand image
Resideo

Sweat x MNPT 1-1/4 in. Boiler Trim Kit

  • Fast #
  • Part #HTK30PV125SNK
  • Item #7427527
  • Manufacturer Part #TK30PV125SNK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
11
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in x 1/2 in
Height:
15-1/2
UPC:
085267568371