1H Programmable Thermostat
TH106 Series 1H Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High capacity electronic thermostat (up to 4000 W at 240 V)
- Timeless design complements any room
- Ultimate temperature control - the most accurate type of thermostat on the market (+/-0.15 C/0.27 F)
- On-screen heating power indicator gives as a glance verification of power being used
- 2-wire non-polarized connection means fast, hassle-free installation
- Early start function ensures programmed temperature is reached by the programmed time
- Temporary bypass enables temperature override without changing programming
- Battery-free backup means no-reprogramming your schedule after a power outage
-
Green
Specifications
- AMP:
- 2, 16.7
- Application:
- Baseboard Heaters, Conventional System, Electric Heating, Radiant Heating and Cooling Systems
- Collection:
- TH106 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2
- Display Type:
- LCD
- Height:
- 4-9/10
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 140 Deg F
- Touch Screen:
- No
- UPC:
- 775264310607
- Volts:
- 120/240V
- Watts:
- 4000
- Width:
- 5