1H Stage Non-programmable Thermostat
TH114 1H Stage Non-programmable Thermostat
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 16.7
- Collection:
- TH114
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 91/100
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 4-9/10
- Maximum Temperature:
- 122
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 120 Deg F
- UPC:
- 775264924798
- Volts:
- 240V
- Width:
- 2-4/5