This product requires certification to purchase.

1H Stage Non-programmable Thermostat

Resideo

TH114 1H Stage Non-programmable Thermostat

  • Fast #
  • Part #HTH114AF12VDC
  • Item #9536678
  • Manufacturer Part #TH114-AF-12VDC
5 out of 5 Customer Rating
Brand image
Resideo

TH114 1H Stage Non-programmable Thermostat

  • Fast #
  • Part #HTH114AF12VDC
  • Item #9536678
  • Manufacturer Part #TH114-AF-12VDC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Electric Heating
Brand Model Compatibility:
Aube AC112-01 North American Floor Sensor (15-feet/4.6-m), Aube CT230-120GA, CT230-120GB, CT230-240GA or CT230-240GB Floor Heating Slave Units
Collection:
TH114
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9/10 in
Display Type:
LCD
Height:
4-9/10 in
Maximum Temperature:
122
Minimum Temperature:
32
Origin:
Global
Power Source:
Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
32 to 122 Deg F
UPC:
775264114106
Volts:
240V
Width:
2-4/5 in