This product requires certification to purchase.

1H Stage Programmable Thermostat

Resideo

TH115 1H Stage Programmable Thermostat

  • Fast #
  • Part #HTH115A024T15S
  • Item #9536854
  • Manufacturer Part #TH115-A-024T-15S
4.7 out of 5 Customer Rating
Brand image
Resideo

TH115 1H Stage Programmable Thermostat

  • Fast #
  • Part #HTH115A024T15S
  • Item #9536854
  • Manufacturer Part #TH115-A-024T-15S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.5
Brand Model Compatibility:
Aube RT850T Series Solid State Relays
Collection:
TH115
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9/10
Display Type:
LCD
Height:
4-9/10
Maximum Temperature:
120
Minimum Temperature:
32
Origin:
Global
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
32 to 120 Deg F
UPC:
775264115103
Volts:
24V
Width:
2-4/5