1H Stage Programmable Thermostat
TH115 1H Stage Programmable Thermostat
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.5
- Brand Model Compatibility:
- Aube AC112-01 North American floor sensor, 15 ft. / 4.6 m
- Collection:
- TH115
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9/10
- Display Type:
- LCD
- Height:
- 4-9/10
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 120 Deg F
- UPC:
- 775264921186
- Volts:
- 24V
- Width:
- 2-4/5