Two Stage Standard Opening 3/4 in Inlet x 3/4 in Outlet Direct Ignition Gas Valve - 24V
Two Stage Standard Opening 3/4 in Inlet x 3/4 in Outlet Direct Ignition Gas Valve - 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination gas control for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh. Controls include manual valve, two automatic operators, and pressure regulator.
- Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends. Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted.
- Meet codes requiring dual safety shutoff. Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves. ON-OFF lighting sequence.
- All adjustments, wiring connections and pilot outlet are accessible from top of control. Use VR8305 models with S89C,E,F and S87 series 5 and later.
Specifications
- Height:
- 5-19/50
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Power Source:
- Gas
- Stages:
- Two
- Type:
- HVR8305Q4153T
- UPC:
- 085267687850
- Volts:
- 24V
- Width:
- 5-3/50