Union Push Hydronic Pressure Regulating Valve 250 psi 140F Stainless Steel and Plastic
Union Push Hydronic Pressure Regulating Valve 250 psi 140F Stainless Steel and Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Screw Adjustment (1 turn) ± 7 psi (48.3 kPa)
- No serviceable parts
- Set static pressure between 15–80 PSI adjustment range from the convenient tamper-resistant screwdriver slot
- Simple design with NPT or pre-assembled Push Connect and PEX F-1960 fittings
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003-2020
- ASTM:
- Lead Free Plumbing Code Compliance: The wettable surfaces contain less than 0.08% of lead by weighted average, ASSE 1003-2020 Listed, CSA B356 Listed, IAPMO Listed, ASSE 1061, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant
- CSA Certified:
- CSA B356
- End Connection 1:
- Union Push
- End Connection 2:
- Union Push
- End Connections:
- Union Push
- Height:
- 4-1/5
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- UPC:
- 194159007444
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Straight
- Valve Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Regulator Valve