1/2 in inlet/ 3/4 in outlet 24V Gas Valve
V800 1/2 in inlet/ 3/4 in outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on gas fired standing pilot appliances with 30 mV thermocouple
- Includes a manual gas valve, safety shutoff, single millivoltage automatic operator and pressure regulator, pilot gas filter and flow adjustment, pressure tapping and thermocouple connector
- Size: 1/2" NPT Inlet x 3/4" NPT Outlet
- Frequency: 60 Hz
- Gas Conversion Kit Available
- Parts Warranty: 1 Year
Specifications
- AMP:
- 0.2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Propane, Natural Gas
- Height:
- 4-3/4 in
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Length:
- 103 mm
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- Stages:
- Single
- UPC:
- 085267000703
- Volts:
- 24V
- Width:
- 4-3/50 in