Single Stage Standard Opening 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V
VR8205 Series Single Stage Standard Opening 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 30 to 415 cfh. Controls include manual valve, two automatic operators, and pressure regulator.
- Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
- Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted. Meet codes requiring dual safety shutoff.
- Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
- All adjustments, wiring connections and pilot outlet are accessible from top of control. ON-OFF lighting sequence.
Specifications
- BTU:
- 200000
- Fuel Type:
- Propane, Natural Gas
- Height:
- 4-47/50
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 2-11/16
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- Stages:
- Single
- UPC:
- 085267113403
- Volts:
- 24V
- Width:
- 4-13/100