Single Stage Standard Opening 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V
VR8205 Single Stage Standard Opening 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 30 to 415 cfh. Controls include manual valve, two automatic operators, and pressure regulator.
- Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends. Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted.
- Meet codes requiring dual safety shutoff. Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves. All adjustments, wiring connections and pilot outlet are accessible from top of control. ON-OFF lighting sequence.
Specifications
- AMP:
- 0.5
- Fuel Type:
- Natural Gas
- Height:
- 4-63/100
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 2-11/16
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- UPC:
- 085267461672
- Volts:
- 24V
- Width:
- 4-13/100