Single Stage Slow Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 24V
VR8300 Series Single Stage Slow Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 336Product Details
Product Details
- Resideo aftermarket repair part
Specifications
- BTU:
- 300000
- Fuel Type:
- Natural Gas
- Height:
- 5-19/50
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- Stages:
- Single
- UPC:
- 085267114233
- Volts:
- 24V
- Width:
- 4-3/50