Step Opening 3/4 in Inlet x 3/4 in Outlet Intermittent Pilot Gas Valve - 24V
VR8304 Series Step Opening 3/4 in Inlet x 3/4 in Outlet Intermittent Pilot Gas Valve - 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288Product Details
Product Details
- Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
- Compact size
- Two automatic valves
- Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
- Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
- Meet codes requiring dual safety shutoff
- Natural to LP and LP to natural conversion kits available for standard and slow opening gas valves
- All adjustments, wiring connections and pilot outlet are accessible from top of control
- Adjustable regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
- Compatible with ECO connector
Specifications
- AMP:
- 0.7
- BTU:
- 300000
- Fuel Type:
- Propane, Natural Gas
- Height:
- 5-19/50 in
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 2-20/29 in
- Power Source:
- Gas
- Stages:
- Single
- UPC:
- 085267114912
- Volts:
- 24V
- Width:
- 4-3/50 in