This product requires certification to purchase.

3/4 in inlet/ 3/4 in outlet 0.75V Gas Valve

Resideo

VS820 3/4 in inlet/ 3/4 in outlet 0.75V Gas Valve

  • Fast #
  • Part #HVS820A1336
  • Item #1076604
  • Manufacturer Part #VS820A1336
3.1 out of 5 Customer Rating
Brand image
Resideo

VS820 3/4 in inlet/ 3/4 in outlet 0.75V Gas Valve

  • Fast #
  • Part #HVS820A1336
  • Item #1076604
  • Manufacturer Part #VS820A1336
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Resideo aftermarket repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
750 mV pilot generator
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-3/4 in
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Length:
3-19/100 in
Power Source:
Electric, Gas
Pressure - Maximum:
0.5 psi
UPC:
085267115490
Volts:
0.75V
Width:
4-3/50 in