This product requires certification to purchase.

WET ROTOR UNIV ECM 120V CIRC

Resideo

WET ROTOR UNIV ECM 120V CIRC

  • Fast #
  • Part #HPCVFECM2020
  • Item #9317314
  • Manufacturer Part #PCVF-ECM2020
4.5 out of 5 Customer Rating
Brand image
Resideo

WET ROTOR UNIV ECM 120V CIRC

  • Fast #
  • Part #HPCVFECM2020
  • Item #9317314
  • Manufacturer Part #PCVF-ECM2020
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two circulating pump options: A cast iron pump for closed-loop (hydronic) systems and a stainless-steel pump for open-loop (potable) systems
  • Five different modes of operation provide versatility to cover the performance of a wide range of fixed and variable speed circulators
  • Proportional and constant curve modes or Auto based on Delta P
  • Easy Access to the terminal block for wiring
  • 5-year warranty
  • Additional fixed speed models available
  • Requires Certification

Specifications

CSA Certified:
CSA STD. C22.2 No.108-01
Color Finish Category:
Blues
Color Finish Name:
Blue, Grey, Red
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3-5/32 in
Fitting Sizes:
3-2/5 in
Height:
6-1/2 in
Length:
7-2/25 in
Temperature Range:
32 to 104 Deg F
UPC:
194159005679
VA Rating:
115 VA
Volts:
115V
Width:
7-2/25 in