This product requires certification to purchase.

WET ROTOR UNIV ECM 120V SS CIRC

Resideo

WET ROTOR UNIV ECM 120V SS CIRC

  • Fast #
  • Part #HPCVFECM2020LF
  • Item #9317332
  • Manufacturer Part #PCVF-ECM2020-LF
4.5 out of 5 Customer Rating
Brand image
Resideo

WET ROTOR UNIV ECM 120V SS CIRC

  • Fast #
  • Part #HPCVFECM2020LF
  • Item #9317332
  • Manufacturer Part #PCVF-ECM2020-LF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Two circulating pump options: A cast iron pump for closed-loop (hydronic) systems and a stainless-steel pump for open-loop (potable) systems
  • Five different modes of operation provide versatility to cover the performance of a wide range of fixed and variable speed circulators
  • Proportional and constant curve modes or Auto based on Delta P
  • Easy Access to the terminal block for wiring
  • 5-year warranty
  • Additional fixed speed models available
  • Requires Certification

Specifications

CSA Certified:
CSA STD. C22.2 No.108-01
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3-5/32
Fitting Sizes:
3-2/5 in
Height:
6-1/2
Length:
7-2/25
Temperature Range:
32 to 104 Deg F
Type:
HPCVFECM2020LF
UPC:
194159005686
VA Rating:
115
Volts:
115V
Width:
7-2/25