This product requires certification to purchase.

1/2 in inlet/ 1/2 in outlet 0.85V Gas Valve

Resideo

WT8840 Series 1/2 in inlet/ 1/2 in outlet 0.85V Gas Valve

  • Fast #
  • Part #HWT8840B1000
  • Item #7339522
  • Manufacturer Part #WT8840B1000
4.8 out of 5 Customer Rating
Brand image
Resideo

WT8840 Series 1/2 in inlet/ 1/2 in outlet 0.85V Gas Valve

  • Fast #
  • Part #HWT8840B1000
  • Item #7339522
  • Manufacturer Part #WT8840B1000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The WT8840 series is the Water Heater Control for trade use to replace WV8840 valves used in A O Smith and Bradford White Water Heaters
  • Requires Certification

Specifications

CSA Certified:
CSA 4.6, CSA 6.20, CSA C22.2 No. 199-M89
Connection Size:
1/2
Fits Model:
RG250T6N
Fuel Type:
Natural Gas
GSA Approved:
No
IAPMO Listed:
No
Power Source:
Gas
UPC:
085267605038