32 oz. Resolve Spot and Stain Carpet Cleaner
32 oz. Resolve Spot and Stain Carpet Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resists resoiling
- Effective against most food and grease-based stains
- Cleans tough spots and stains
- Can be used as a traffic lane cleaner and pre-treatment spray
Specifications
- Application:
- Grease, Upholstery
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Product Type:
- Cleaner
- Size:
- 32 oz
- Weight:
- 2.28 lb