XL Size Deer Skin Driver Glove
XL Size Deer Skin Driver Glove
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outside seam index finger for comfort
- Multi-purpose use and versatility
- Ergonomic keystone thumb design
- Snug fit
Specifications
- Color Finish Name:
- Yellow
- Glove Size:
- XL
- Glove Type:
- Driver
- Material:
- Leather
- UPC:
- 013332135340