20 in. x 7250 ft. Stretch Film
20 in. x 7250 ft. Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast, One-sided cling, with outside slip
- Inside cling is one of tackiest in market
- Exceptional film memory
- High Yield film
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 7250 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Stretch Film
- Thickness:
- 63 ga
- Width:
- 20 in