23 x 31 in. 16 gal 0.45 mil Can Liner in Natural (Case of 500)
23 x 31 in. 16 gal 0.45 mil Can Liner in Natural (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- QUALITY - Strong, durable construction that meets or exceeds performance of non-recycled liners with star-sealed bottom, perforated coreless rolls and no slit seals to split under pressure
- ECO-FRIENDLY – Made with up to 97% recycled content that exceeds EPA guidelines by an average of 700%; ECOLOGO® certified and meets USGBC LEED® requirements
- VALUE – No extra cost for being green with comparable pricing to non-recycled liners
- MADE IN THE USA – Manufactured locally and made from recycled material collected from American farms
- Color: Natural
- Thickness: 0.45 mil
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 31
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Thickness:
- 0.45 mil
- UPC:
- 816228010529
- Width:
- 23