33 x 39 in. 0.7 mil Liner in Natural (Case of 150)
33 x 39 in. 0.7 mil Liner in Natural (Case of 150)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ECOLOGO certified to UL 141
Documents
Specifications
- Color Finish Name:
- Natural
- Length:
- 39 in
- Material:
- Plastic
- Package Quantity:
- Case of 150
- Product Type:
- Can Liner
- Size:
- 39 in x 33 in
- Thickness:
- 0.7 mil
- Width:
- 33 in