38 x 58 in. 4 mil Trash Bag in Black (Case of 50)
38 x 58 in. 4 mil Trash Bag in Black (Case of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All tubular construction means no slit seals to split under pressure
- Star sealed bottom
- Premium resin allows performance to equal or exceed that of liners made of non-recycled materials
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 58 in
- Material:
- Plastic
- Package Quantity:
- Case of 50
- Product Type:
- Can Liner
- Size:
- 38 in x 48 in
- Thickness:
- 4 mil
- Width:
- 38 in