This product requires certification to purchase.

12-16 gal. Trash Can Liner in Black (Case of 1000)

Revolution Bag®

EcoMax 12-16 gal. Trash Can Liner in Black (Case of 1000)

  • Fast #
  • Part #RPC10LWBK
  • Item #7443405
  • Manufacturer Part #PC10LWBK
3.4 out of 5 Customer Rating
Brand image
Revolution Bag®

EcoMax 12-16 gal. Trash Can Liner in Black (Case of 1000)

  • Fast #
  • Part #RPC10LWBK
  • Item #7443405
  • Manufacturer Part #PC10LWBK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EPA compliant trash can liners with post-consumer recycled resin
  • Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCScertified™ as an environmentally preferred product
  • Film: LLDPE (linear low density polyethylene)
  • Star-sealed and perforated on a roll
  • Color: Black
  • Thickness: 0.30 Mil (7.6 Mic)
  • Size: 23" x 31"
  • Capacity: 12-16 gallons
  • Dry/Wet Weight: 37/24 lbs.
  • Requires Certification

Documents


Specifications

Capacity:
12-16 gal
Collection:
EcoMax
Color Finish Name:
Black
Height:
31 in
Material:
Plastic
Material Type:
PCR
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
0.3 mil
UPC:
816228010086
Width:
23 in