30 x 36 in. 0.45 mil Can Liner in Black (Case of 250)
EcoMax 30 x 36 in. 0.45 mil Can Liner in Black (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sustainability without sacrifice: Strong, durable and made with up to 97% post-consumer recycled (PCR) material
- ECOLOGO® certified: Meets UL126 standard for sustainability in plastic film products and exceeds USGBC and LEED requirements
- Better budget control: We use a long-term stable pricing model which means consistent budget control for you
- Free audit and report: Free audit and customized environmental impact report provides tangible impact on your business
Documents
Specifications
- Capacity:
- 20-30 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- Height:
- 36 in
- Material:
- Plastic
- Material Type:
- PCR
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 0.45 mil
- UPC:
- 816228010314
- Width:
- 30 in