This product requires certification to purchase.

30 x 43 in. x 0.59 mil PCR Liner in Black (Case of 250)

Revolution Bag®

EcoMax 30 x 43 in. x 0.59 mil PCR Liner in Black (Case of 250)

  • Fast #
  • Part #RPC43HRBK
  • Item #10111724
  • Manufacturer Part #PC43HRBK
5 out of 5 Customer Rating
Brand image
Revolution Bag®

EcoMax 30 x 43 in. x 0.59 mil PCR Liner in Black (Case of 250)

  • Fast #
  • Part #RPC43HRBK
  • Item #10111724
  • Manufacturer Part #PC43HRBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sustainability without sacrifice: Strong, durable and made with up to 97% post-consumer recycled (PCR) material
  • ECOLOGO® certified: Meets UL126 standard for sustainability in plastic film products and exceeds USGBC and LEED requirements
  • Better budget control: We use a long-term stable pricing model which means consistent budget control for you
  • Free audit and report: Free audit and customized environmental impact report provides tangible impact on your business
  • Requires Certification

Specifications

Capacity:
32-33 gal
Collection:
EcoMax
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
43 in
Material:
Plastic
Material Type:
PCR
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
0.59 mil
UPC:
816228010598
Width:
30 in