36 lb. Trash Can Liner in Black (Case of 500)
EcoMax 36 lb. Trash Can Liner in Black (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ECOLOGO certified to UL 126
Documents
Specifications
- Capacity:
- 20-30 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- Height:
- 36 in
- Material:
- Plastic
- Material Type:
- PCR
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Thickness:
- 0.3 mil
- Width:
- 30 in