44 gal. Trash Can Liner in Black (Case of 200)
EcoMax 44 gal. Trash Can Liner in Black (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Gauge: 0.7 mil / 17.8 mic
- Liner Size (WxL): 36" x 47"
- Dry Load: 73 lbs. / Wet Load: 55 lbs.
- Capacity: 44 gallon
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
Documents
Specifications
- Capacity:
- 44 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- Height:
- 47 in
- Material:
- Plastic
- Material Type:
- PCR
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- UPC:
- 816228010826
- Width:
- 36 in