55 lb. Trash Can Liner in Black (Case of 250)
EcoMax 55 lb. Trash Can Liner in Black (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Gauge: 0.58 mil / 14.7 mic
- Liner Size (WxL): 28" x 45"
- Dry Load: 55 lbs. / Wet Load: 36 lbs.
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
Documents
Specifications
- Collection:
- EcoMax
- Color Finish Name:
- Black
- Height:
- 45 in
- Material:
- Plastic
- Material Type:
- PCR
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 0.58 mil
- UPC:
- 816228010543
- Width:
- 45 in