This product requires certification to purchase.

33 x 39 in. 33 gal 0.90 mil Bag Can Liner in Black (Case of 150)

Revolution Bag®

HeRCules 33 x 39 in. 33 gal 0.90 mil Bag Can Liner in Black (Case of 150)

  • Fast #
  • Part #RPC39100BK
  • Item #7443354
  • Manufacturer Part #PC39100BK
3.7 out of 5 Customer Rating
Brand image
Revolution Bag®

HeRCules 33 x 39 in. 33 gal 0.90 mil Bag Can Liner in Black (Case of 150)

  • Fast #
  • Part #RPC39100BK
  • Item #7443354
  • Manufacturer Part #PC39100BK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Willmar, MN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EPA compliant trash can liners with post-consumer recycled resin
  • Meets the necessary standards to get your business or building United States Green Building Council (USGBC) Leadership in Energy and Environmental Design (LEED) points and is SCS certified™ as an environmentally preferred product
  • Film: LLDPE (linear low density polyethylene)
  • Star-sealed and perforated on a roll
  • Color: Black
  • Thickness: 0.90 Mil (22.9 Mic)
  • Size: 33" x 39"
  • Capacity: 32-33 gallons
  • Dry/Wet Weight: 95/83 lbs.
  • Requires Certification

Documents


Specifications

Capacity:
33 gal
Collection:
HeRCules
Color Finish Name:
Black
Height:
39 in
Material:
Plastic
Package Quantity:
Case of 150
Product Type:
Can Liner
Thickness:
0.9 mil
UPC:
816228010239
Weight:
11.6 lb
Width:
33 in