40 x 46 in. 45 gal 1.75 mil Bag Can Liner in Black(Case of 100)
HeRCules 40 x 46 in. 45 gal 1.75 mil Bag Can Liner in Black(Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Gauge: 1.75 mil / 44.5 mic
- Liner Size (WxL): 40" x 46"
- Dry Load: 130 lbs. / Wet Load: 90 lbs.
- Capacity: 40-45 gallon
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
Documents
Specifications
- Capacity:
- 45 gal
- Collection:
- HeRCules
- Color Finish Name:
- Black
- Height:
- 46
- Material:
- Plastic
- Material Type:
- LDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.75 mil
- UPC:
- 816228010031
- Weight:
- 21.5
- Width:
- 40